Shop All Bulletin Boards
Partners Brand
Cork Board with Aluminum Frame, 6' x 4', Brown, 1/Each
Mfr # BCA7248
Zoro # G2286212
product price: $606.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$606.99
Free 30-Day Returns
Key Features
- Width 6'
- Board Material Cork
- Board Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BCA7248
- Zoro # G2286212
- UPC # 848109046150
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 6' |
Details
Board Material | Cork |
Board Color | Brown |
Item | Cork Board w/Aluminum Frame,6 ft.x4 ft. |
Description
Cork Board w/Aluminum Frame,6 ft.x4 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RPENBL)
- BUSINESS SOURCE Storage Box, 12 PK (26752)
- MASTERPIECE STUDIOS Printable Postcards, Inkjet/Laser, 38 lb, 5.5 x 4.25, Ivory, PK200, 200PK (905550)
- CHARLES LEONARD Letter Size Hardwood Clipboard, PK12 (89243)
- QUARTET Magnetic Fabric Bulletin Board 36"H, Aluminum (MB544A)
- QUARTET Bulletin Board, Fabric Surface, 48"x36", Gray/Graphite Frame (QRT7694G)
- COOLCRAFTS Maya Super Value Cork Bulletin Board, 4 x 4 ft. (CO48700)
- GLOBAL INDUSTRIAL Large Cork Bulletin Board w/Aluminum Frame - 96 x 48 (695320)
- MASTERVISION Bulletin Board, Cork, 94-1/2" W (SF362001233)
- QUARTET Fabric Bulletin Board 48x36", Black (7684BK)
- QUARTET Contour Fabric Bulletin Board, 48 x 36, Gray Surface, Black Plastic Frame (7694G)
- Partners Brand Bulletin Boards