Shop All Bulletin Boards
Partners Brand
Cork Board with Aluminum Frame, 4' x 3', Brown, 1/Each
Mfr # BCA4836
Zoro # G2286160
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4'
- Board Material Cork
- Board Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BCA4836
- Zoro # G2286160
- UPC # 848109046136
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 4' |
Details
Board Material | Cork |
Board Color | Brown |
Item | Cork Board w/Aluminum Frame,4 ft.x3 ft. |
Description
Cork Board w/Aluminum Frame,4 ft.x3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", With White Block (WR46)
- ZORO SELECT Flat Corrugated Boxes, 18" x 18" x 2", Kraft, 25/Bundle (55VH45)
- TAPE LOGIC Tape Logic® Easy Order Packs, Months Of The Year, 2" x 3", Assorted Colors, 12/Case (DL1238)
- RIDGID Scissor Cutter Pc-1250 (23488)
- QUARTET Bulletin/Whiteboard Combination 36 x 24 (BTE643A)
- UNIVERSAL Cork Tile Panels, Dark Brown, 12 x 12, PK4 (UNV43403)
- AARCO VIC Cork Bulletin Board with Euroframe Design 48"x72" Blueberry (ERC4872214)
- GHENT 90 Degree Curve Connector for Curtain Wall Partitions (ATR23-BK-GLBL)
- GHENT Bulletin Board, Recycled Rbbr, Cnf, Indoors (WTR44-CF)
- UNIVERSAL BATTERY Universal 43713 Bulletin Board Natural Cork 36 x 24 Aluminum Frame (43713)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7694G)
- Partners Brand Bulletin Boards