Shop All Bulletin Boards
Partners Brand
Cork Board with Aluminum Frame, 3' x 2', Brown, 1/Each
Mfr # BCA3624
Zoro # G2286109
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3'
- Board Material Cork
- Board Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BCA3624
- Zoro # G2286109
- UPC # 848109046129
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 3' |
Details
Board Material | Cork |
Board Color | Brown |
Item | Cork Board w/Aluminum Frame,3 ft.x2 ft. |
Description
Cork Board w/Aluminum Frame,3 ft.x2 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Castroviejo Micro Scissors 3.5" Curved, Fenestrated Flat Handle (A2Z-ZR538)
- UNIVERSAL Tote Storage Box, 20-1/8x14-5/8x10-3/4 (UNV40015)
- ZORO SELECT Long Corrugated Boxes, 19" x 6" x 4", Kraft, 25/Bundle (22XK41)
- XEROX Vitality Carbonless 3-Part Paper, 8.5 x 11, Canary/Pink/White, PK5010 (3R12854)
- MASTERVISION Earth Cork Board 36 x 48, Aluminum (CA051790)
- GLOBAL INDUSTRIAL Cork Bulletin Board w/Aluminum Frame, 48 x 36 (695318)
- GHENT Tackboard 4x6 ft., Tan (RRT16-46-TN)
- QUARTET Cork Bulletin Board 48"H x 72"W, Black (2307B)
- GHENT Cork Bulletin Board 48"H x 72"W (AK46)
- LORELL Cork Bulletin Bars, 24", Self-Sealing Strip, 3/BD, Aluminum PK (LLR49533BD)
- QUARTET Fabric Bulletin Board, Frameless, Hardware Incld., 3'x2', Black (QRT7683BK)
- Partners Brand Bulletin Boards