Shop All Bubble Rolls & Wrap
Partners Brand
Cool Shield Bubble Mailers, 6 1/2" x 10 1/2", Silver, 100/Case
Mfr # INM610
Zoro # G4919680
product price: $219.99
/pk 100, $2.20/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 6 1/2"
- Roll Length 10 1/2"
- Color Silver
- Height 3/16"
- Basis Weight 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # INM610
- Zoro # G4919680
- UPC # 841436089234
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 6 1/2" |
Roll Length | 10 1/2" |
Height | 3/16" |
Details
Color | Silver |
Item | Cool Shield Bubble Mailer,6.5x10.5,PK100 |
Basis Weight | 5.5 |
Material | Aluminum Foil Exterior / 3/16" Bubble Lining |
Description
Cool Shield Bubble Mailer,6.5x10.5,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN Cpu Thermal Grease 1.5 G (0.5 Oz.) (701662)
- ZORO SELECT Anti-Static Foam Roll 12" x 550 ft., 1/8" Thickness, Pink, Pk6 (5VFF1)
- DUCK BRAND Packaging Tape, 1.88" x 55 yd., Clear, PK8 (282195)
- INTEGRA Side-Ap-Ply Correction TapeSmoke (ITA60232)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- PARTNERS BRAND Glamour Mailers, 9 1/2" x 12 3/4", Translucent Silver, 250/Case (GCV0912)
- PARTNERS BRAND Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", White, 25/Case (B857WSS25PK)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 24" x 300', Clear, 2/Each (BWAD316S24P)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 24" x 100', Clear, 1/Each (BD51624)
- PARTNERS BRAND Perforated Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Bundle (BW12S24P)
- ZORO SELECT Bubble Roll, 16In. x 750 ft., Clear, PK3 (5VER2)
- Partners Brand Bubble Rolls & Wrap