Shop All Bubble Rolls & Wrap
Partners Brand
Cool Shield Bubble Mailers, 18" x 22", Silver, 50/Case
Mfr # INM1822
Zoro # G4919647
product price: $497.99
/pk 50, $9.96/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 18"
- Roll Length 22"
- Color Silver
- Height 3/16"
- Basis Weight 12.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # INM1822
- Zoro # G4919647
- UPC # 841436089289
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 18" |
Roll Length | 22" |
Height | 3/16" |
Details
Color | Silver |
Item | Cool Shield Bubble Mailers,18x22",PK50 |
Basis Weight | 12.04 |
Material | Aluminum Foil Exterior / 3/16" Bubble Lining |
Description
Cool Shield Bubble Mailers,18x22 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/White (TZeS221)
- ENCORE PACKAGING Enconomy Feedwheel Tensioner (EP-1410)
- OFFICEMATE File Holder, Letter, 2 Horiz., 5 Vert. (22102)
- HEFTY Slider Bags, 1 qt, 1.5 mil, 4.38" x 8.5", Clear, PK40 (R81240)
- PARTNERS BRAND Glamour Bubble Mailers, 13 3/4" x 11", Silver, 48/Case (GBM1311S)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWAD316S12P)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 1/2" x 12" x 50', Pink, 1/Each (BD1212AS)
- PARTNERS BRAND Glamour Bubble Mailers, 7" x 6 3/4", Gold, 72/Case (GBM0706GD)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 5 1/2", Clear, 1500/Case (BOB45)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY65)
- Partners Brand Protective Packaging