Shop All Bubble Rolls & Wrap
Partners Brand
Cool Shield Bubble Mailers, 15" x 17", Silver, 50/Case
Mfr # INM1517
Zoro # G4919656
product price: $350.99
/pk 50, $7.02/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 15"
- Roll Length 17"
- Color Silver
- Height 3/16"
- Basis Weight 8.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # INM1517
- Zoro # G4919656
- UPC # 841436089272
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 15" |
Roll Length | 17" |
Height | 3/16" |
Details
Color | Silver |
Item | Cool Shield Bubble Mailers,15x17",PK50 |
Basis Weight | 8.36 |
Material | Aluminum Foil Exterior / 3/16" Bubble Lining |
Description
Cool Shield Bubble Mailers,15x17 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Tape Gun, 3" Wide, Green (1064012)
- SCHOOL SMART Magnet Button Assortment - Configurable Item, Assorted Size, Assorted Color, Pack of 30 PK (A2228)
- BOSTITCH Ascend Stapler, 20-Sheet Capacity, Magenta (B210R-MAG)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Asstd Color, PK12 (24800)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- PARTNERS BRAND Glamour Mailers, 9 1/2" x 12 3/4", Translucent Silver, 250/Case (GCV0912)
- PARTNERS BRAND Cohesive Bubble Rolls, 12" x 300', Clear, 4/Bundle (BWCO316S12P)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24)
- UNIVERSAL Bubble Packaging, 0.19" Thick, 12" x 175 ft, Perforated Every 12", Clear (4275)
- Partners Brand Protective Packaging