Shop All Bubble Rolls & Wrap
Partners Brand
Cool Shield Bubble Mailers, 12 3/4" x 10 1/2", Silver, 50/Case
Mfr # INM1210
Zoro # G2286151
product price: $149.99
/pk 50, $3.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 12 3/4"
- Roll Length 10 1/2"
- Color Silver
- Basis Weight 6.15
- Material Aluminum Foil Exterior / 3/16" Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # INM1210
- Zoro # G2286151
- UPC # 848109043524
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12 3/4" |
Roll Length | 10 1/2" |
Details
Color | Silver |
Item | Shield Bubble Mailer,12.75x10.5",Package Quantity 50 |
Basis Weight | 6.15 |
Material | Aluminum Foil Exterior / 3/16" Bubble Lining |
Description
Shield Bubble Mailer,12.75x10.5 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Pen, Fine 0.7 mm, Black PK12 (PIL32210)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- BUSINESS SOURCE Stapler, Standup, Full, Black/Gray (65646)
- ENCORE PACKAGING Lightweight Poly/Cord Strapping Dispenser - Core ID: 1 1/2" - No Disk (EP-3015-112)
- PARTNERS BRAND Glamour Bubble Mailers, 7" x 6 3/4", Gold, 72/Case (GBM0706GD)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", White, 50/Case (B859WSS)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 15 1/2", Clear, 200/Case (BOB1215)
- Partners Brand Bubble Rolls & Wrap