Shop All Sound Control and Acoustical Absorption
Partners Brand
Convoluted Foam Sets, 8" x 6" x 2", Charcoal, 48/Sets per Case
Mfr # FCSC862
Zoro # G4919857
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6"
- Length 8"
- Material Polyurethane Foam
- Color Charcoal
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FCSC862
- Zoro # G4919857
- UPC # 841436069120
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 6" |
Length | 8" |
Height | 2" |
Details
Item | Convoluted Foam Sets,8x6x2",PK48 |
Material | Polyurethane Foam |
Color | Charcoal |
Description
Convoluted Foam Sets,8x6x2 In.,PK48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Roof Anchor, 18 In. L, 2-3/4 In. W (19F390)
- BRADY First Aid Sign, 10X14", R/WHT, First Aid, 22667 (22667)
- MCR SAFETY F R Fabric Welding Jckt 30 W Inside, 2XL (39030XXL)
- BRADY Numbers and Letters Labels, PK 10 (5100P-3)
- PARTNERS BRAND Convoluted Foam Sets, 12" x 12" x 2", Charcoal, 24/Sets per Case (FCSC12122)
- ARMACELL 3/4" X 36" X 48" Armaflex Sheet 96/Ctn (APS34043)
- EJOY Acoustic Slat Wood Wall Cladding Panel With Real Wood Skin Veneer, 94.5in x 24in x 0.8in (ACPRW003-GreyWalnut)
- AURALEX ACOUSTICS ISO-Tone (ISO-Tone™)
- ARMACELL 1-1/2" X 48" X 25' 25/50 Armaflex Roll 100/Ctn (APR11240FS)
- PALISADE Trim Kit 94"L in Grecian Earth (6 Pieces (17301)
- AURALEX ACOUSTICS WaveCave Royale, 16PK (WaveCave Royale)
- Partners Brand Hearing Protection