Shop All Sound Control and Acoustical Absorption
Partners Brand
Convoluted Foam Sets, 6" x 6" x 2", Charcoal, 64/Sets per Case
Mfr # FCSC662
Zoro # G4919796
product price: $125.99
/pk 64, $1.97/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6"
- Length 6"
- Material Polyurethane Foam
- Color Charcoal
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FCSC662
- Zoro # G4919796
- UPC # 841436068185
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 6" |
Length | 6" |
Height | 2" |
Details
Item | Convoluted Foam Sets,6x6x2",PK64 |
Material | Polyurethane Foam |
Color | Charcoal |
Description
Convoluted Foam Sets,6x6x2 In.,PK64, Package Quantity 64
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Airline Hose, 25 ft. L, 120 psi (W-9435-25)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, XL (8365)
- SAFETYSHIRTZ Stealth Elk Reflective High Visibility Tee, Black, L (70030501L)
- MARSH Oil Stencil Board, Paper, Yellow, 20"L (OBC15-7X20-50)
- PARTNERS BRAND Convoluted Foam Sets, 12" x 12" x 2", Charcoal, 24/Sets per Case (FCSC12122)
- SINGER SAFETY Acoustic Screen, Modular, Gray, 4-1/2 x8ft. (22-310148)
- PALISADE Trim Kit 94"L in Grecian Earth (6 Pieces (17301)
- SOUND STOPPER Noise Reduction Panel, 25ftL, Gray, Fbrglss (15012448)
- AURALEX ACOUSTICS ISO-Tone (ISO-Tone™)
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK24 (WEDGIE_24)
- AURALEX ACOUSTICS Floor Floater, 3/16 ft. W, 3/16 ft. L, PK50 (UBFF 50 PACK)
- Partners Brand Hearing Protection