Shop All Sound Control and Acoustical Absorption
Partners Brand
Convoluted Foam Sets, 24" x 36" x 2", Charcoal, 9/Sets per Case
Mfr # FCSC24362
Zoro # G4919805
product price: $481.99
/pk 9, $53.55/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Length 24"
- Material Polyurethane Foam
- Color Charcoal
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FCSC24362
- Zoro # G4919805
- UPC # 841436071055
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 36" |
Length | 24" |
Height | 2" |
Details
Item | Convoluted Foam Sets,24x36x2",PK9 |
Material | Polyurethane Foam |
Color | Charcoal |
Description
Convoluted Foam Sets,24x36x2 In.,PK9, Package Quantity 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Large Hose Washer, 2.5 In. NST, Aluminum (6ATL2)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 3XL (61437)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 12ft Rolls - Dark Gray (03-166)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Blue (US-220-XL)
- PARTNERS BRAND Convoluted Foam Sets, 6" x 6" x 2", Charcoal, 64/Sets per Case (FCSC662)
- PARTNERS BRAND Convoluted Foam Sets, 24" x 24" x 2", Charcoal, 6/Sets per Case (FCSC24242)
- SOUND CURTAINS Fabric Wrapped Panel, 48" W, 48" L (G BSC 25 8)
- GUARDIAN TELECOM Acoustic Booth, Polyurethane Liner, 25 dB (P9039)
- AURALEX ACOUSTICS Wall-Ceiling Mount, 2-1/8 in. W, Plastic (SNAP-ON ANCHOR)
- AURALEX ACOUSTICS LENRD Bass Trap Purple, 4PK (LENRD Bass Trap Purple)
- AURALEX ACOUSTICS Acoustic Panel, 2H x 24W x 48In L (B224OBS)
- Partners Brand Sound Control and Acoustical Absorption