Shop All Sound Control and Acoustical Absorption
Partners Brand
Convoluted Foam Sets, 24" x 24" x 2", Charcoal, 6/Sets per Case
Mfr # FCSC24242
Zoro # G4919811
product price: $236.99
/pk 6, $39.50/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Length 24"
- Material Polyurethane Foam
- Color Charcoal
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FCSC24242
- Zoro # G4919811
- UPC # 841436071048
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 24" |
Length | 24" |
Height | 2" |
Details
Item | Convoluted Foam Sets,24x24x2",PK6 |
Material | Polyurethane Foam |
Color | Charcoal |
Description
Convoluted Foam Sets,24x24x2 In.,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERN8)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-1200-XL)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Brown (MG-07-010)
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FM90YP)
- PARTNERS BRAND Convoluted Foam Sets, 12" x 12" x 2", Charcoal, 24/Sets per Case (FCSC12122)
- AURALEX ACOUSTICS 2 in. SonoFlat Panels1114, 14PK (2" SonoFlat Panels1114)
- ARMACELL 1/2" X 36" X 48" Armaflex Sheet 144/Ctn (APS12043)
- AURALEX ACOUSTICS Acoustic Panel, 2 ft. W, 2 ft. L, PK6 (4SF22CHA-HP)
- AURALEX ACOUSTICS Studiofoam Pyramid 1 Pair, 2PK (Studiofoam Pyramid 1 Pair)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W, PK14 (SFIBER124_BGE)
- BAND-IT EDGING WHT MELA 3/4""X50' (38565)
- Partners Brand Hearing Protection