Shop All Sound Control and Acoustical Absorption
Partners Brand
Convoluted Foam Sets, 16" x 16" x 2", Charcoal, 12/Sets per Case
Mfr # FCSC16162
Zoro # G4919820
product price: $199.99
/pk 12, $16.67/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"
- Length 16"
- Material Polyurethane Foam
- Color Charcoal
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FCSC16162
- Zoro # G4919820
- UPC # 841436071031
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 16" |
Length | 16" |
Height | 2" |
Details
Item | Convoluted Foam Sets,16x16x2",PK12 |
Material | Polyurethane Foam |
Color | Charcoal |
Description
Convoluted Foam Sets,16x16x2 In.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4ft, Peel & Stick (SSTDPB3X423504)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124367 (124367)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y16-200)
- NMC Danger Pinch Point Sign (D599A)
- PARTNERS BRAND Convoluted Foam Sets, 24" x 24" x 2", Charcoal, 6/Sets per Case (FCSC24242)
- PARTNERS BRAND Convoluted Foam Sets, 6" x 6" x 2", Charcoal, 64/Sets per Case (FCSC662)
- SOUND SEAL Overhead Sound Baffle, White, PK10 (24G)
- SOUND CURTAINS Fabric Wrapped Panel, 48" W, 48" L (G BSC 25 8)
- GUARDIAN TELECOM Acoustic Booth, Gray, Galvanizd Liner, 24dB (P9010)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W x 4 ft. L (B224SST)
- ARMACELL 1/2" X 36" X 48" Armaflex Sa Sheet 144/Ctn (SAS12043)
- Partners Brand Sound Control and Acoustical Absorption