Shop All Sound Control and Acoustical Absorption
Partners Brand
Convoluted Foam Sets, 10" x 10" x 2", Charcoal, 24/Sets per Case
Mfr # FCSC10102
Zoro # G4919848
product price: $157.99
/pk 24, $6.58/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Length 10"
- Material Polyurethane Foam
- Color Charcoal
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FCSC10102
- Zoro # G4919848
- UPC # 841436071017
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 10" |
Length | 10" |
Height | 2" |
Details
Item | Convoluted Foam Sets,10x10x2",PK24 |
Material | Polyurethane Foam |
Color | Charcoal |
Description
Convoluted Foam Sets,10x10x2 In.,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Premium Surveyors Vest, XXL (US375)
- RADIANS Disposable Uncorded Ear Plugs, Contoured-T Shape, 32 dB, Green/Yellow (FP34-B500)
- DANNER Hiker Boot, EE, 13, Brown, PR (13860-13EE)
- IMPACTO Anti-Fatigue Molded Insole, Men 12-13, PR (MEM1213)
- PARTNERS BRAND Convoluted Foam Sets, 6" x 6" x 2", Charcoal, 64/Sets per Case (FCSC662)
- PARTNERS BRAND Convoluted Foam Sets, 24" x 24" x 2", Charcoal, 6/Sets per Case (FCSC24242)
- AURALEX ACOUSTICS StopGap (StopGap)
- AURALEX ACOUSTICS Liquid Adhesive, 2 in W, Urethane Adhesive (TTPRO)
- SOUND SEAL Sorba-Glas Wall Blanket, Noise Absorbing, Gray (110)
- SINGER SAFETY Acoustic Foam, 54 in. W, PK4 (15016841)
- K-FLEX USA Duct Liner 59 in W, 100 ft L (6RSKDG048100-59)
- Partners Brand Sound Control and Acoustical Absorption