Shop All Hand Trucks
Partners Brand
Convertible Aluminum Hand Cart, Silver, 1/Each
Mfr # WS1032
Zoro # G4919866
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 52"
- Overall Width 18"
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WS1032
- Zoro # G4919866
- UPC # 841436077514
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Length | 52" |
Overall Width | 18" |
Details
Material | Aluminum |
Color | Silver |
Item | Convertible Aluminum Hand Truck |
Description
Convertible Aluminum Hand Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Lip Keepers, Lip Keeper (328-859)
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE67)
- GLOBAL INDUSTRIAL Plastic Bulk Box Truck, 6 Bushel/500 Lb. Capacity, Blue, 33-2/5L x 23W x 24-1/2H (800311)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-501 A2 C4 P5)
- ZORO SELECT Hand Truck, Cap 500 Lb, Continous Handle (MHS-111-8PN)
- WESCO Vending Machine Hand Truck, 1200 lb. (230018)
- ZORO SELECT Hand Truck, 800 lb., Loop (TF-240-10FF)
- MAGLINER General Purpose Hand Truck, 48 In. H (HMKF11AA2)
- MAGLINER Multi Position Truck, Solid No-Air Tires (TPAUAC)
- MILWAUKEE HAND TRUCKS D-Handle Truck, 800 lb. (DC37019)
- LITTLE GIANT Hand Truck, 800 lb., Continuous (TF20010FF)
- Partners Brand Hand Trucks