Shop All Bulletin Boards
Partners Brand
Combination Dry Erase/Cork Board, 4' x 3', Brown/White, 1/Each
Mfr # BCWC4836
Zoro # G2286118
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4'
- Board Material Melamine/Cork
- Board Color Brown/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BCWC4836
- Zoro # G2286118
- UPC # 848109046624
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 4' |
Details
Board Material | Melamine/Cork |
Board Color | Brown/White |
Item | Combo Dry Erase,Cork Board,4 ft.x3 ft. |
Description
Combo Dry Erase,Cork Board,4 ft.x3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Mine to Love Twins Luke + Lucy Dolls (31711)
- MALIN CO Baling Wire, 0.041Dia, 1115ft (10-0410-005S)
- INTEGRA Integra Ballpoint Retractable Pen, PK12 (ITA82955)
- SHARPIE Blue Permanent Marker, Fine Tip, 12 PK (32703)
- GHENT 1/8"Cork Roll 4 ft. x 36 ft. Bulletin Board (18RK436)
- MASTERVISION Cork Bulletin Board 47-13/64" W (CA381170)
- MASTERVISION Earth Cork Board 36 x 48, Aluminum (CA051790)
- GHENT Vinyl Bulletin Board 48-1/2"x72-1/2", Silver (AV46-193)
- GHENT 90 Degree Curve Connector for Curtain Wall Partitions (ATR23-BK-GLBL)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- COOLCRAFTS Maya Super Value Cork Bulletin Board, 4 x 4 ft. (CO48700)
- Partners Brand Bulletin Boards