Shop All Kraft Paper
Partners Brand
Colored Kraft Paper, 50#, 36", Black, 1/Roll
Mfr # KP3650BK
Zoro # G4919997
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 35.7
- Length 720'
- Width 36"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KP3650BK
- Zoro # G4919997
- UPC # 848109036304
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 720' |
Width | 36" |
Details
Item | Colored Kraft Paper,50,36",Black |
Basis Weight | 35.7 |
Color | Black |
Description
Colored Kraft Paper,50,36 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER GB ERB-UG Book, English, 186-Page, 1/4 in L, 4-1/2 in W (ERB-UG)
- CANON Cartridge 055H High Capacity Black Toner 7.6K YLD (3020C001)
- ELMERS Washable School Glue Sticks, 0.24 oz, Applies and Dries Clear, PK4 (E542)
- BANKERS BOX Storage File, Record Forms, 9-1/2"x23-1/4"x6", 12/CT, WE/BE PK (FEL00022)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 18"x300', Kraft (IKP1860)
- PARTNERS BRAND Kraft Paper Roll, 30#, 12" x 1200', Kraft, 1/Roll (KP1230)
- PARTNERS BRAND Crinkle Paper, 10 lb., Pink, 1/Case (CP10T)
- PARTNERS BRAND Kraft Paper Roll, 30#, 40" x 1,200', Kraft, 1 Roll (KP4030)
- PARTNERS BRAND Kraft Paper Roll, 30#, 18" x 1,200', Kraft, 1 Roll (KP1830)
- PARTNERS BRAND Kraft Paper Roll, 75#, 24" x 475', Kraft, 1/Roll (KP2475)
- BSC PREFERRED Kraft Crinkle Paper - 10 lb. Box (S-6118)
- Partners Brand Kraft Paper