Shop All Kraft Paper
Partners Brand
Colored Kraft Paper, 50#, 24", Black, 1/Roll
Mfr # KP2450BK
Zoro # G4920006
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 20.7
- Length 720'
- Width 24"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # KP2450BK
- Zoro # G4920006
- UPC # 848109036298
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 720' |
Width | 24" |
Details
Item | Colored Kraft Paper,50,24",Black |
Basis Weight | 20.7 |
Color | Black |
Description
Colored Kraft Paper,50,24 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES File Holder, Black, Envelope/Memo, 6 Comp (72613)
- US CARGO CONTROL 27" x 20' Neoprene Floor Runner - Black (FRN27X20-BLK)
- RIT Navy Blue 1-1/8 Oz. Powder Dye (83300)
- ZORO SELECT Blank Dot Label Orange 1"W, Pk1000 (3VCN7)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 36" x 600', Kraft, 1 Roll (KPPC3650)
- PARTNERS BRAND Kraft Paper Roll, 30#, 24" x 1,200', Kraft, 1 Roll (KP2430)
- PARTNERS BRAND Kraft Paper Crumpler, 1/Each (KPDIS100)
- PARTNERS BRAND Crinkle Paper, 40 lb., Kraft, 1/Case (CP40A)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 36" x 600', Gray, 1 Roll (KPB3660)
- PARTNERS BRAND Kraft Paper Roll, 40#, 20" x 900', Kraft, 1 Roll (KP2040)
- ZERUST Zerust VCI Kraft Paper Sheets, 3, PK2000 (300-M-00032)
- Partners Brand Kraft Paper