Shop All Stretch Wrap
Partners Brand
Colored Extended Core Bundling Stretch Film, 3" x 80 Gauge x 1000', Black, 18/Case
Mfr # TNBEC303BLK
Zoro # G9045957
product price: $230.99
/pk 18, $12.83/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 1000 ft.
- Color Black
- Gauge 80 ga.
- Style Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TNBEC303BLK
- Zoro # G9045957
- UPC # 848109052885
- Country of Origin China
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 1000 ft. |
Details
Item | Stretch Film,3" x 80G" x 1000 ft.,Blk,PK18 |
Color | Black |
Gauge | 80 ga. |
Style | Cast |
Description
Stretch Film,3 In. x 80G In. x 1000 ft.,Blk,PK18, Package Quantity 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Economy Kraft Paper Dispenser (EP-5910-24)
- ZORO SELECT Literature Mailers, 7" x 7" x 2", White, 50/Bundle (55VK25)
- ADVANTUS ID Card Holder, Vertical, Blk, PK25 (75657)
- QUARTET Cork Bulletin Board 3ft.x2ft., Black Aluminum Frame (2303B)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 80 Gauge x 1500', Black, 4/Case (SF188B)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 5" x 1000', White, 12/Case (TNBEC305WHT)
- PARTNERS BRAND Bundling Stretch Film, 3" x 80 Gauge x 1000', Clear, 18/Case (TNB303)
- PARTNERS BRAND Heavy-Duty Stretch Film Dispenser, Black, 1 Each (SFDIS278)
- PARTNERS BRAND Bundling Stretch Film, 5" x 80 Gauge x 1000', Clear, 12/Case (TNB305)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 90 Gauge x 1500', Clear, 4/Case (SF189)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A995)
- Partners Brand Stretch Wrap