Shop All Stretch Wrap
Partners Brand
Colored Extended Core Bundling Film, 80 Gauge, 5" x 1000', Yellow, 12/Case
Mfr # TNBEC305YEL
Zoro # G9046042
product price: $313.99
/pk 12, $26.17/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Length 1000 ft.
- Color Yellow
- Gauge 80 ga.
- Style Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TNBEC305YEL
- Zoro # G9046042
- UPC # 848109052991
- Country of Origin China
- Category Stretch Wrap
Dimensions
Width | 5" |
Length | 1000 ft. |
Details
Item | Bundling Film,Extended Core,5" x 1000 ft.,Ylw,PK12 |
Color | Yellow |
Gauge | 80 ga. |
Style | Cast |
Description
Bundling Film,Extended Core,5 In. x 1000 ft.,Ylw,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x72" Melamine Whiteboard, Gloss (TE547AP2)
- HOUGHTON MIFFLIN HARCOURT A Long Walk to Water, Paperback (9780547577319)
- 3M Thermal Pouches 4 In X 6 In 100/Pk (TP5900-100)
- ZORO SELECT Heat Activated Shrink Film 22" x 2000 ft., PVC (5URR3)
- PARTNERS BRAND Extended Core Opaque Stretch Film, 20" x 80 Gauge x 1000', Black, 4/Case (SF211)
- PARTNERS BRAND Extended Core Cast Stretch Film, 80 Gauge, 20" x 1,000', Clear, 4/Case (SF208)
- PARTNERS BRAND Hand Saver Dispenser, Yellow, 1 Each (SF1017)
- PARTNERS BRAND Extended Core Bundling Film, 100 Gauge, 5" x 650', Clear, 12/Case (TNBEC505)
- PARTNERS BRAND Bundling Stretch Film, 3" x 80 Gauge x 1000', Green, 18/Case (TNB303GREEN)
- PARTNERS BRAND Heavy-Duty Stretch Film Dispenser, Black, 1 Each (SFDIS278)
- SEALER SALES High Quality Pallet Stretch Wrapper, Built-in Scale, 250% Break Stretch, 4,000-lb Load Cap. (SPW-983HP-SCALE)
- Partners Brand Stretch Wrap