Shop All Stretch Wrap
Partners Brand
Colored Extended Core Bundling Film, 80 Gauge, 5" x 1000', White, 12/Case
Mfr # TNBEC305WHT
Zoro # G9046027
product price: $254.99
/pk 12, $21.25/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Length 1000 ft.
- Color White
- Gauge 80 ga.
- Style Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TNBEC305WHT
- Zoro # G9046027
- UPC # 848109052984
- Country of Origin China
- Category Stretch Wrap
Dimensions
Width | 5" |
Length | 1000 ft. |
Details
Item | Bundling Film,Extended Core,5" x 1000 ft.,Wht,PK12 |
Color | White |
Gauge | 80 ga. |
Style | Cast |
Description
Bundling Film,Extended Core,5 In. x 1000 ft.,Wht,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Shredder Bags, 11 gal., Plastic, PK100 (HSM1310)
- RITE IN THE RAIN Bound Notebook, Uni, 4-3/4in. x 7-1/2in. (770F)
- CIG Dataproducts Non-OEM New Red/Black Calculator Ribbon for Unisys 19-2076-891 (EA) (R3027)
- ZORO SELECT 24" x 14" Open Poly Bags, 1 mil, Clear (5DRN7)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 375', Clear, 4/Case (SF1880CAST)
- PARTNERS BRAND Pre-Stretch Film, 17.2" x 38 Gauge x 1,500', Clear, 4/Case (SF183PS)
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 30" x 1,000', Clear, 4/Case (SF309)
- PARTNERS BRAND Bundling Stretch Film, 5" x 120 Gauge x 600', Clear, 12/Case (TNB705)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 80 Gauge x 1500', Clear, 4/Case (SF188)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 90 Gauge x 1500', Clear, 4/Case (SF189)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15G113)
- Partners Brand Stretch Wrap