Shop All Stretch Wrap
Partners Brand
Colored Extended Core Bundling Film, 80 Gauge, 5" x 1000', Green, 12/Case
Mfr # TNBEC305GRE
Zoro # G9046009
product price: $247.99
/pk 12, $20.67/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Length 1000 ft.
- Color Green
- Gauge 80 ga.
- Style Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TNBEC305GRE
- Zoro # G9046009
- UPC # 848109052960
- Country of Origin China
- Category Stretch Wrap
Dimensions
Width | 5" |
Length | 1000 ft. |
Details
Item | Bundling Film,Extended Core,5" x 1000 ft.,Green,PK12 |
Color | Green |
Gauge | 80 ga. |
Style | Cast |
Description
Bundling Film,Extended Core,5 In. x 1000 ft.,Green,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Letter Openers, 9" Titanium Letter Opener (16450)
- BSC PREFERRED 2 x 3'' - ''Hardware Enclosed'' Fluorescent Red Labels (S-1125)
- LUXOR Reversible Magnetic Mobile 96x40 Whiteboard/ Whiteboard (MB9640WW)
- ZORO SELECT Quilted Moving Pad, L72xW45In, Blue (4LGL1)
- PARTNERS BRAND Heavy-Duty Stretch Film Dispenser, Black, 1 Each (SFDIS278)
- PARTNERS BRAND Bundling Stretch Film, 100 Gauge, 3" x 650', Clear, 4/Case (TNB5034PK)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 90 Gauge x 1500', Clear, 4/Case (SF189)
- PARTNERS BRAND Blown Machine Stretch Film, 20" x 75 Gauge x 5000', Clear, 1/Roll (MSF20755B)
- PARTNERS BRAND Extended Core Blown Stretch Film, 20" x 80 Gauge x 1000', Clear, 4/Case (SF213)
- PARTNERS BRAND Economy Top Sheeting, 60" x 60", Clear, 250/Case (PC99)
- ZORO SELECT Hand Stretch Wrap 18" x 2000 ft., Cast Style, Clear (15A984)
- Partners Brand Stretch & Shrink Wrap