Shop All Cable Ties
Partners Brand
Colored Cable Ties, 50#, 14", Yellow, 1000/Case
Mfr # CT145C
Zoro # G4920100
product price: $105.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.19"
- Material Nylon
- Features Tamper Proof
- Product Color Yellow
- Product Name CT145C Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT145C
- Zoro # G4920100
- UPC # 841436057332
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14" |
Width | 0.19" |
Details
Color | Yellow |
Item | Cable Tie |
Material | Nylon |
Features | Tamper Proof |
Product Color | Yellow |
Product Name | CT145C Cable Tie |
Cable Manager Type | Cable Tie |
Product Material | Nylon |
Product Type | Cable Tying |
Additional Information | Tamper Proof |
Description
Colored Cable Ties,50,14 In.,Yellow,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BW3565)
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 50 (46-418)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Clear (HS385-CL)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- PARTNERS BRAND UV Cable Ties, 50#, 16", Black, 500/Case (CTUV1650)
- PARTNERS BRAND Metal Detectable Cable Ties, 50#, 15", Blue, PK100 (CTMD35)
- PARTNERS BRAND UV Cable Ties, 50#, 7", Black, 1000/Case (CTUV750)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Fluorescent Red, 1000/Case (CT115K)
- PARTNERS BRAND UV Cable Ties, 50#, 18", Black, PK500 (CTUV1850)
- PARTNERS BRAND Cable Ties, 120#, 8", Natural, 100/Case (CT8120)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 100 (BT3I-C0)
- Partners Brand Cable Ties