Shop All Cable Ties
Partners Brand
Colored Cable Ties, 50#, 14", Purple, 1000/Case
Mfr # CT145E
Zoro # G4920128
product price: $105.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Color Purple
- Width .190"
- Tensile Strength 50 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT145E
- Zoro # G4920128
- UPC # 848109026015
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14" |
Width | .190" |
Details
Color | Purple |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Freight Class | 70 |
Description
Colored Cable Ties,50,14 In.,Purple,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M128)
- SCHLAGE ELECTRONICS Push to Exit Button, Red, Steel (623RD EX)
- VESTIL Extruded, Rubber Bumper Stop, 36" (BS-36)
- VINYLGUARD Shrink Tubing, 0.625in ID, Clear, 100ft (30-VG-0625C-G3)
- PARTNERS BRAND UV Cable Ties, 120#, 14", Black, PK100 (CTUV14120)
- PARTNERS BRAND UV Cable Ties, 40#, 5 1/2", Black, 1000/Case (CTUV540)
- PARTNERS BRAND UV Cable Ties, 50#, 21", Black, 500/Case (CTUV2150)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Yellow, 1000/Case (CT422C)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Fluorescent Green, 1000/Case (CT444G)
- PARTNERS BRAND Beaded Security Ties, 5", White, 5000/Case (CTBS5A)
- NITE IZE Gear Tie 12 in. L Assorted Twist Ties 12 pk (GTPP12-A1-R8)
- Partners Brand Cable Ties