Shop All Cable Ties
Partners Brand
Colored Cable Ties, 50#, 14", Green, 1000/Case
Mfr # CT145A
Zoro # G4920137
product price: $105.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lb.
- Material Nylon
- Features Tamper Proof
- Product Name CT145A Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT145A
- Zoro # G4920137
- UPC # 841436057318
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14" |
Width | 0.19" |
Details
Color | Green |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon |
Features | Tamper Proof |
Product Name | CT145A Cable Tie |
Additional Information | Tamper Proof |
Cable Manager Type | Cable Tie |
Product Material | Nylon |
Product Color | Green |
Product Type | Cable Tying |
Freight Class | 70 |
Description
Colored Cable Ties,50,14 In.,Green,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 4A, 600V AC, Non-Indicating (FLSR004)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM001)
- SQUARE D Thermal Unit, 12 to 18A (B22.0)
- LINEMASTER Guard - Single (522-B14)
- PARTNERS BRAND Cable Ties, 50#, 11", Natural, 1000/Case (CT1150)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Blue, 1000/Case (CT115D)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Red, 1000/Case (CT115B)
- PARTNERS BRAND UV Cable Ties, 250#, 36", Black, 100/Case (CTUV36250)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Fluorescent Red, 1000/Case (CT115K)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Fluorescent Pink, 1000/Case (CT444L)
- US CABLE TIES Cable Tie, 36 in., 175 lb, UV Black Nylon, 50PK (CD36B50)
- Partners Brand Cable Ties