Shop All Cable Ties
Partners Brand
Colored Cable Ties, 50#, 14", Gray, 1000/Case
Mfr # CT145F
Zoro # G4920146
product price: $109.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Color Gray
- Width .190"
- Tensile Strength 50 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT145F
- Zoro # G4920146
- UPC # 848109026022
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14" |
Width | .190" |
Details
Color | Gray |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Freight Class | 70 |
Description
Colored Cable Ties,50,14 In.,Gray,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Remote Monitor (REMOTELF)
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCECC)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J57X)
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Red, 100/Case (CTID80)
- PARTNERS BRAND Identification Cable Ties, 120#, 9", Yellow, 100/Case (CTID86)
- PARTNERS BRAND UV Cable Ties, 80#, 14", Black, 100/Case (CTUV1480)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Pink, 1000/Case (CT422L)
- PARTNERS BRAND Cable Ties, 50#, 36", Natural, 100/Case (CT3650)
- PARTNERS BRAND Cable Ties, 50#, 8", Natural, 1000/Case (CT850)
- PANDUIT 7.4" L Cable Tie Aqua PK 100 (PLT2S-C76)
- Partners Brand Cable Ties