Shop All Cable Ties
Partners Brand
Colored Cable Ties, 50#, 14", Fluorescent Yellow, 1000/Case
Mfr # CT145J
Zoro # G4920189
product price: $106.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Color Fluorescent Yellow
- Width .190"
- Tensile Strength 50 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT145J
- Zoro # G4920189
- UPC # 848109026053
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14" |
Width | .190" |
Details
Color | Fluorescent Yellow |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Freight Class | 70 |
Description
Colored Cable Ties,50,14 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-015)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (Q240)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 3 Pole, 120/240V AC (QOB3501021)
- GARDNER BENDER Cable Organizer, 3 In, Holds Up To 100 lbs (CWT3RR25)
- PARTNERS BRAND UV Cable Ties, 50#, 11", Black, 1000/Case (CTUV1150)
- PARTNERS BRAND Cable Ties, 50#, 16", Natural, 500/Case (CT1650)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Yellow, 1000/Case (CT444C)
- PARTNERS BRAND UV Cable Ties, 18#, 8", Black, 1000/Case (CTUV818)
- PARTNERS BRAND Cable Ties, 120#, 10", Natural, 100/Case (CT10120)
- PARTNERS BRAND UV Cable Ties, 50#, 16", Black, 500/Case (CTUV1650)
- QUICKCABLE Nylon, Cable Ties, 24", 175lb., PK50 (502131-050)
- Partners Brand Cable Ties