Shop All Cable Ties
Partners Brand
Colored Cable Ties, 50#, 14", Fluorescent Pink, 1000/Case
Mfr # CT145L
Zoro # G4920161
product price: $106.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14"
- Color Red
- Width .190"
- Tensile Strength 50 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT145L
- Zoro # G4920161
- UPC # 848109026077
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14" |
Width | .190" |
Details
Color | Red |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Freight Class | 70 |
Description
Colored Cable Ties,50,14 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF50D1)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD76-10-D)
- LINEMASTER Treadlite II (T-91-SC3)
- PARTNERS BRAND Cable Ties, 50#, 18", Fluorescent Pink, 500/Case (CT185L)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Fluorescent Yellow, 1000/Case (CT433J)
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Blue, 100/Case (CTID83)
- PARTNERS BRAND Cable Ties, 120#, 14", Natural, 100/Case (CT14120)
- PARTNERS BRAND UV Cable Ties, 50#, 7", Black, 1000/Case (CTUV750)
- PARTNERS BRAND Cable Ties, 50#, 7", Natural, 1000/Case (CT750)
- GARDNER BENDER Cable Tie Natural 8In (46-308)
- Partners Brand Cable Ties