Shop All Cable Ties
Partners Brand
Colored Cable Ties, 50#, 14", Fluorescent Orange, 1000/Case
Mfr # CT145H
Zoro # G4920198
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Color Red
- Width .190"
- Tensile Strength 50 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CT145H
- Zoro # G4920198
- UPC # 848109026046
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14" |
Width | .190" |
Details
Color | Red |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Freight Class | 70 |
Description
Colored Cable Ties,50,14 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Red (WL903-10-RED)
- SQUARE D Push Button Control Station, 2NO/3NC, 30mm (9001BG302)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW822)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Beige (PE-5FT-UL-BE)
- PARTNERS BRAND Cable Ties, 18#, 4", Natural, 1000/Case (CT418)
- PARTNERS BRAND Cable Ties, 40#, 14", Natural, 500/Case (CT1440)
- PARTNERS BRAND UV Cable Ties, 175#, 21", Black, 100/Case (CTUV21175)
- PARTNERS BRAND UV Cable Ties, 120#, 14", Black, PK100 (CTUV14120)
- PARTNERS BRAND UV Cable Ties, 18#, 7", Black, 1000/Case (CTUV718)
- PARTNERS BRAND UV Cable Ties, 50#, 10", Black, 1000/Case (CTUV1050)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6 (PUM-071-C0)
- Partners Brand Cable Ties