Shop All Cable Ties
Partners Brand
Colored Cable Ties, 50#, 11", Gray, 1000/Case
Mfr # CT115F
Zoro # G4920259
product price: $88.39
/pk 1000, $0.09/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Width .140"
- Tensile Strength 50 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT115F
- Zoro # G4920259
- UPC # 848109026091
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11" |
Width | .140" |
Details
Color | Gray |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Freight Class | 70 |
Description
Colored Cable Ties,50,11 In.,Gray,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 1.75W x 1.5D (F1.5X1.5WH6)
- INTERMATIC Timer, Spring Wound (FF5MH)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (SELV-300P-WH)
- IFM AS Interface power distributor (E70588)
- PARTNERS BRAND UV Cable Ties, 18#, 7", Black, 1000/Case (CTUV718)
- PARTNERS BRAND Cable Ties, 120#, 28", Natural, 100/Case (CT28120)
- PARTNERS BRAND UV Cable Ties, 120#, 8", Black, 100/Case (CTUV8120)
- PARTNERS BRAND Cable Ties, 80#, 14", Natural, 100/Case (CT1480)
- PARTNERS BRAND Beaded Releasable Security Tie, 11", Natural, 1000/Case (CTBR1A)
- PARTNERS BRAND Cable Ties, 120#, 16", Natural, 100/Case (CT16120)
- RIP-TIE 3.5" L Wrap Hook-&-Loop Cable Tie White PK 56 (Q-35-056-W)
- Partners Brand Cable Ties