Shop All Cable Ties
Partners Brand
Colored Cable Ties, 50#, 11", Fluorescent Pink, 1000/Case
Mfr # CT115L
Zoro # G4920277
product price: $88.39
/pk 1000, $0.09/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Color Red
- Width .190"
- Tensile Strength 50 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT115L
- Zoro # G4920277
- UPC # 848109026145
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11" |
Width | .190" |
Details
Color | Red |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Freight Class | 70 |
Description
Colored Cable Ties,50,11 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, Ivory, Toggle, 120/277VAC (CSB120BI)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T172GVP)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25, Max. Voltage: 600V (164207-025)
- HUBBELL Pin & Slve Plug, 60A, 4P, 3W, 600VAC/250VDC (VP6485)
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Red, 100/Case (CTID80)
- PARTNERS BRAND Cable Ties, 50#, 11", Natural, 1000/Case (CT1150)
- PARTNERS BRAND Metal Detectable Cable Ties, 50#, 15", Blue, PK100 (CTMD35)
- PARTNERS BRAND UV Cable Ties, 175#, 18", Black, PK100 (CTUV18175)
- PARTNERS BRAND UV Cable Ties, 40#, 7", Black, 1000/Case (CTUV740)
- PARTNERS BRAND UV Cable Ties, 50#, 14", Black, 1000/Case (CTUV1450)
- PANDUIT Cable Tie, Releasable, 4.8L (122mm), Sta (PRT1S-M0)
- Partners Brand Cable Ties