Shop All Cable Ties
Partners Brand
Colored Cable Ties, 50#, 11", Fluorescent Green, 1000/Case
Mfr # CT115G
Zoro # G4920310
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Color Red
- Width .190"
- Tensile Strength 50 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CT115G
- Zoro # G4920310
- UPC # 848109026107
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11" |
Width | .190" |
Details
Color | Red |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Freight Class | 70 |
Description
Colored Cable Ties,50,11 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-O)
- LUTRON Lutron Electronics MSCL-OP153MH-WH Maestro Occupancy Sensor White (6396642)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.44" (H000X044H1C)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPS)
- PARTNERS BRAND Cable Ties, 120#, 6", Natural, 100/Case (CT6120)
- PARTNERS BRAND UV Cable Ties, 120#, 24", Black, 100/Case (CTUV24120)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Blue, 1000/Case (CT433D)
- PARTNERS BRAND UV Cable Ties, 50#, 14", Black, 1000/Case (CTUV1450)
- PARTNERS BRAND Cable Ties, 40#, 7", Natural, 1000/Case (CT740)
- PARTNERS BRAND Cable Ties, 120#, 18", Natural, PK100 (CT18120)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 100 (PLT2S-C2)
- Partners Brand Cable Ties