Shop All Cable Ties
Partners Brand
Colored Cable Ties, 50#, 11", Blue, 1000/Case
Mfr # CT115D
Zoro # G4920268
product price: $88.39
/pk 1000, $0.09/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lb.
- Material Nylon
- Features Tamper Proof
- Cable Manager Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT115D
- Zoro # G4920268
- UPC # 841436057301
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11" |
Width | 0.19" |
Details
Color | Blue |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon |
Features | Tamper Proof |
Cable Manager Type | Cable Tie |
Additional Information | Tamper Proof |
Product Color | Blue |
Product Name | CT115D Cable Tie |
Product Type | Cable Tying |
Product Material | Nylon |
Freight Class | 70 |
Description
Colored Cable Ties,50,11 In.,Blue,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 20A BLKWHT Straig Plug (PS5466XCCV4)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW15W)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK (HBL2811BK)
- LEVITON Switch And Outlet Combination (S02-5625-W)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Red, 1000/Case (CT115B)
- PARTNERS BRAND Cable Ties, 50#, 8", Natural, 1000/Case (CT850)
- PARTNERS BRAND Cable Ties, 50#, 11", Natural, 1000/Case (CT1150)
- PARTNERS BRAND Cable Ties, 50#, 7", Natural, 1000/Case (CT750)
- PARTNERS BRAND Cable Ties, 50#, 18", Yellow, 500/Case (CT185C)
- PARTNERS BRAND UV Cable Ties, 80#, 14", Black, 100/Case (CTUV1480)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (TY528MX)
- Partners Brand Cable Ties