Shop All Cable Ties
Partners Brand
Colored Cable Ties, 40#, 8", Purple, 1000/Case
Mfr # CT444E
Zoro # G4920347
product price: $55.35
/pk 1000, $0.06/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Width .140"
- Tensile Strength 40 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT444E
- Zoro # G4920347
- UPC # 848109026152
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Width | .140" |
Details
Color | Purple |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Freight Class | 70 |
Description
Colored Cable Ties,40,8 In.,Purple,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Power Contactor, 3 Poles, 100 to 110V AC, 7 A (3RT20151AG61)
- RACO Slotted Head Ground Screw, NOVAL Accessory, 0 Gang, Steel, Floor Box (973)
- EATON Legend Plate, In, Black (HT8SP17)
- RACO Box Mounting Bracket, Box Accessory, Cable Box (9018)
- PARTNERS BRAND Colored Cable Ties, 50#, 14", Green, 1000/Case (CT145A)
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Yellow, 100/Case (CTID82)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Fluorescent Pink, 1000/Case (CT115L)
- PARTNERS BRAND Cable Ties, 120#, 14", Natural, 100/Case (CT14120)
- PARTNERS BRAND UV Cable Ties, 175#, 36", Black, PK100 (CTUV36175)
- PARTNERS BRAND UV Cable Ties, 50#, 16", Black, 500/Case (CTUV1650)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie OR (W-75-1RL-O)
- Partners Brand Cable Ties