Shop All Cable Ties
Partners Brand
Colored Cable Ties, 40#, 8", Fluorescent Orange, 1000/Case
Mfr # CT444H
Zoro # G5727088
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Width .140"
- Tensile Strength 40 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CT444H
- Zoro # G5727088
- UPC # 848109026183
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Width | .140" |
Details
Color | Fluorescent Orange |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Freight Class | 70 |
Description
Fluorescent Orange Cable Ties,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK25 (PLT5EH-Q0)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 1P 30A (8910DP31V02)
- TRIPP LITE UPS System, 500 VA, 6 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNISMART500)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510IW)
- PARTNERS BRAND Beaded Security Tie, 8", Natural, 2000/Case (CTBS8A)
- PARTNERS BRAND Cable Ties, 50#, 18", Fluorescent Pink, 500/Case (CT185L)
- PARTNERS BRAND UV Cable Ties, 50#, 8", Black, 1000/Case (CTUV850)
- PARTNERS BRAND UV Cable Ties, 18#, 7", Black, 1000/Case (CTUV718)
- PARTNERS BRAND Jumbo Cable Ties, 250#, 18", Natural, 100/Case (CT18250)
- PARTNERS BRAND Cable Ties, 50#, 36", Natural, 100/Case (CT3650)
- L.H. DOTTIE L.H. Dottie 11'' UV Black Standard Duty Cable Tie, 100PK (DT11B)
- Partners Brand Cable Ties