Shop All Cable Ties
Partners Brand
Colored Cable Ties, 40#, 5 1/2", Fluorescent Orange, 1000/Case
Mfr # CT433H
Zoro # G4920085
product price: $43.15
/pk 1000, $0.04/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5"
- Width .140"
- Tensile Strength 40 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT433H
- Zoro # G4920085
- UPC # 848109026251
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 5.5" |
Width | .140" |
Details
Color | Fluorescent Orange |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Freight Class | 70 |
Description
Colored Cable Ties,5.5 In.,FL Orange,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, 13 cu in, Wall Box, 1 Gang, Steel, Rectangular (8660)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007CR53E)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 15A, 250V AC, 20kA DC (BP/FRN-R-15ID)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100 (PN18-8F-C)
- PARTNERS BRAND Cable Ties, 40#, 7", Natural, 1000/Case (CT740)
- PARTNERS BRAND Identification Cable Ties, 7", Natural, 1000/Case (CTID75)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 30", Natural, 100/Case (CT30175)
- PARTNERS BRAND Identification Cable Ties, 120#, 9", Yellow, 100/Case (CTID86)
- PARTNERS BRAND UV Cable Ties, 50#, 14", Black, 1000/Case (CTUV1450)
- PARTNERS BRAND UV Cable Ties, 175#, 36", Black, PK100 (CTUV36175)
- QUICKCABLE Nylon, Cable Ties, 14.25", 120lb., PK100 (502122-100)
- Partners Brand Cable Ties