Shop All Cable Ties
Partners Brand
Colored Cable Ties, 40#, 5 1/2", Blue, 1000/Case
Mfr # CT433D
Zoro # G4920450
product price: $46.19
/pk 1000, $0.05/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.14"
- Tensile Strength 40 lb.
- Material Nylon
- Features Tamper Proof
- Product Type Cable Tying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT433D
- Zoro # G4920450
- UPC # 841436057226
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 5.5" |
Width | 0.14" |
Details
Color | Blue |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Material | Nylon |
Features | Tamper Proof |
Product Type | Cable Tying |
Product Name | CT433D Cable Tie |
Product Color | Blue |
Additional Information | Tamper Proof |
Product Material | Nylon |
Cable Manager Type | Cable Tie |
Freight Class | 70 |
Description
Colored Cable Ties,40,5-1/2 In.,Blue,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, 18 cu in, Switch Box, 1 Gang, PVC (E982DFN-CTN)
- 3M Shrink Tubing, 0.25in ID, Black, 100ft (FP-301-1/4-BLACK-100')
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Black (WL905-BK-10)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 1A, 125V AC, Non-Indicating (BP/GMA-1A)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Red, PK1000 (CT444B)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Yellow, 1000/Case (CT444C)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Red, 1000/Case (CT433B)
- PARTNERS BRAND UV Cable Ties, 40#, 7", Black, 1000/Case (CTUV740)
- PARTNERS BRAND Cable Ties, 50#, 9", Natural, 1000/Case (CT950)
- PARTNERS BRAND Cable Ties, 50#, 15", Natural, PK1000 (CT1550)
- MIDWEST FASTENER 11" Black Nylon Plastic Cable Ties 1000PK (08079)
- Partners Brand Cable Ties