Shop All Cable Ties
Partners Brand
Colored Cable Ties, 18#, 4", Yellow, 1000/Case
Mfr # CT422C
Zoro # G4920469
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Width 0.10"
- Tensile Strength 18 lb.
- Material Nylon
- Features Tamper Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CT422C
- Zoro # G4920469
- UPC # 841436057172
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 4" |
Width | 0.10" |
Details
Color | Yellow |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | Nylon |
Features | Tamper Proof |
Product Type | Cable Tying |
Product Color | Yellow |
Additional Information | Tamper Proof |
Product Material | Nylon |
Cable Manager Type | Cable Tie |
Product Name | CT422C Cable Tie |
Freight Class | 70 |
Description
Colored Cable Ties,18,4 In.,Yellow,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 50#, 8", Black, 1000/Case (CTUV850)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1APANL2)
- TRIPP LITE Power Conditioner, Small Tower, 2.4kVA (LC 2400)
- MERSEN Power Distribution Block, 1 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB67111)
- PARTNERS BRAND Cable Ties, 18#, 4", Natural, 1000/Case (CT418)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Green, 1000/Case (CT422A)
- PARTNERS BRAND UV Cable Ties, 50#, 12", Black, PK1000 (CTUV1250)
- PARTNERS BRAND Beaded Releasable Security Tie, 11", Natural, 1000/Case (CTBR1A)
- PARTNERS BRAND Cable Ties, 120#, 8", Natural, 100/Case (CT8120)
- PARTNERS BRAND UV Cable Ties, 40#, 7", Black, 1000/Case (CTUV740)
- TOLSEN 10-in. /250mm x 4.8mm Black Cable Tie UV Rated Nylon, 100PK (50166)
- Partners Brand Cable Ties