Shop All Cable Ties
Partners Brand
Colored Cable Ties, 18#, 4", Green, 1000/Case
Mfr # CT422A
Zoro # G4920496
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Width 0.10"
- Tensile Strength 18 lb.
- Material Nylon
- Features Tamper Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CT422A
- Zoro # G4920496
- UPC # 841436057158
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 4" |
Width | 0.10" |
Details
Color | Green |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | Nylon |
Features | Tamper Proof |
Product Type | Cable Tying |
Product Name | CT422A Cable Tie |
Product Material | Nylon |
Product Color | Green |
Additional Information | Tamper Proof |
Cable Manager Type | Cable Tie |
Freight Class | 70 |
Description
Colored Cable Ties,18,4 In.,Green,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC (LY3F-AC240)
- GARDNER BENDER CLAMP PLSTC WHT 1/2""CD12 (PPC-1550)
- BLUE SEA SYSTEMS Blue Sea Fuse Block Safety Sea/Amg (7721)
- PARTNERS BRAND Cable Ties, 18#, 4", Natural, 1000/Case (CT418)
- PARTNERS BRAND UV Cable Ties, 40#, 5 1/2", Black, 1000/Case (CTUV540)
- PARTNERS BRAND Cable Ties, 50#, 9", Natural, 1000/Case (CT950)
- PARTNERS BRAND Cable Tie Kit , Assorted, Assorted Colors, 1000/Case (CTKIT15)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 24", Natural, 100/Case (CT24175)
- PARTNERS BRAND UV Cable Ties, 50#, 8", Black, 1000/Case (CTUV850)
- EVERMARK 24 in. Natural Cable Tie, 120 lbs, 25PK (EM-24-120-9-L)
- Partners Brand Cable Ties