Shop All Cable Ties
Partners Brand
Colored Cable Ties, 18#, 4", Fluorescent Orange, 1000/Case
Mfr # CT422H
Zoro # G4931851
product price: $30.25
/pk 1000, $0.03/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .100"
- Tensile Strength 18 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT422H
- Zoro # G4931851
- UPC # 848109026329
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 4" |
Width | .100" |
Details
Color | Fluorescent Orange |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Freight Class | 70 |
Description
Cable Ties,Fluorescent Orange,18,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F4490EIN)
- DIVERSIFIED PBD Series 3-Phase Sequence & Voltage Band Monitor Relays (PBD-230-ALE)
- SIEMENS Digital monitoring relay 3-phase supply (3UG46152CR20)
- DAYTON Circuit Breaker, NDB2-63 D6/2 Series 6A, 2 Pole, 480V AC, D Curve (5ZVE6)
- PARTNERS BRAND Cable Ties, 18#, 7", Natural, 1000/Case (CT718)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Green, 1000/Case (CT422G)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Pink, 1000/Case (CT422L)
- PARTNERS BRAND UV Cable Ties, 40#, 6", Black, 1000/Case (CTUV640)
- PARTNERS BRAND UV Cable Ties, 50#, 12", Black, PK1000 (CTUV1250)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Red, 1000/Case (CT433B)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 100PK (08060)
- Partners Brand Cable Ties