Shop All Cable Ties
Partners Brand
Colored Cable Ties, 18#, 4", Fluorescent Green, 1000/Case
Mfr # CT422G
Zoro # G4931860
product price: $30.25
/pk 1000, $0.03/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .100"
- Tensile Strength 18 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT422G
- Zoro # G4931860
- UPC # 848109026312
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 4" |
Width | .100" |
Details
Color | Fluorescent Green |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Freight Class | 70 |
Description
Cable Ties,Fluorescent Green,18,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC 2-Decorator Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-RR)
- IDEAL Twist On Wire Connector, 14-10 AWG, PK100 (30-092)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A (HBL8462C)
- TECHFLEX Glass, Lacing Tape, Size 3 Fin D Natural (LT4-S3-FD-NT)
- PARTNERS BRAND UV Cable Ties, 40#, 11", Black, 500/Case (CTUV1140)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Blue, 1000/Case (CT115D)
- PARTNERS BRAND UV Cable Ties, 120#, 24", Black, 100/Case (CTUV24120)
- PARTNERS BRAND UV Cable Ties, 50#, 7", Black, 1000/Case (CTUV750)
- PARTNERS BRAND UV Cable Ties, 120#, 11", Black, 100/Case (CTUV11120)
- PARTNERS BRAND UV Cable Ties, 120#, 14", Black, PK100 (CTUV14120)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 100 (BT4M-C)
- Partners Brand Cable Ties