Shop All Bubble Rolls & Wrap
Partners Brand
Cohesive Bubble Rolls, 12" x 175', Clear, 1 Roll
Mfr # BDCO31612
Zoro # G4920679
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll Width 12"
- Roll Length 175'
- Color Clear
- Height 3/16"
- Basis Weight 7.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BDCO31612
- Zoro # G4920679
- UPC # 841436045803
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 175' |
Height | 3/16" |
Details
Color | Clear |
Item | Cohesive Bubble Rolls 12x175ft |
Basis Weight | 7.82 |
Material | Polyethylene |
Description
Cohesive Bubble Rolls 12x175ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Time Card, Weekly, 3.5x9, PK500 (1259)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24559)
- LEARNING RESOURCES Pretend & Play® Calculator Cash Register (2629)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUL2)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12)
- PARTNERS BRAND Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", White, 25/Case (B857WSS25PK)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", White, 25/Case (B853WSS25PK)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- PARTNERS BRAND Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Bundle (BW12S12)
- PARTNERS BRAND Bubble Lined Poly Mailers, 5" x 10", White, 250/Case (B829)
- ZORO SELECT Perforated Bubble Roll 16" x 250 ft., 1/2" Thickness, Clear (5VET1)
- Partners Brand Protective Packaging