Shop All Protective Packaging Foam
Partners Brand
Cohesive Air Foam Rolls, 1/16" x 24" x 625', White, 2/Each
Mfr # FWCO116S24P6
Zoro # G0925156
product price: $1,289.99
/pk 2, $645.00/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 625'
- Width 24"
- Height 1/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FWCO116S24P6
- Zoro # G0925156
- UPC # 771342020192
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 625' |
Width | 24" |
Height | 1/16" |
Details
Item | Cohesive Foam Roll,1/16x24x625ft |
Material | Polyethylene |
Color | White |
Description
Cohesive Foam Roll,1/16x24x625ft, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATICO ORIGINALS Natico Originals 30-364 Letter Opener Curve Silver (30-364)
- BAREBONES LIVING Barebones Walnut Scissors, Small - Ambidextrous Grip, Wide Handles & Comfortable Fit (GDN-059)
- PAPER MATE Pen, Flair, Cndypop, Med, PK36 (1984556)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 3", 2 mil, Clear, Pk1000 (5CNY4)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36P)
- PARTNERS BRAND Perforated Air Foam Rolls, 3/32" x 36" x 750', White, 2/Bundle (FW332S36P)
- PARTNERS BRAND Flush Cut Foam Pouches, 5" x 8", White, 400/Case (FP58)
- PARTNERS BRAND Plastic Jug Foam Insert, 1-1 Gallon, White, 48/Case (HAZ1063)
- PARTNERS BRAND Air Foam Rolls, 3/32" x 72" x 750', White, 1/Each (FW33272)
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- PARTNERS BRAND Air Foam Sheets, 4" x 4", White, 3200/Case (FS0404)
- Partners Brand Protective Packaging