Shop All Mailer Envelopes
Partners Brand
Clear View Poly Mailers, 6" x 9", Clear/White, 100/Case
Mfr # CV69
Zoro # G4920776
product price: $43.79
/pk 100, $0.44/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/White
- Width 6"
- Length 9"
- Material 2.5 Mil Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CV69
- Zoro # G4920776
- UPC # 841436054072
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 6" |
Length | 9" |
Details
Item | Clear View Poly Mailer,6x9",PK100 |
Color | Clear/White |
Material | 2.5 Mil Polyethylene |
Description
Clear View Poly Mailer,6x9 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Fellowes, Plastic Comb Bindings, 1/2in Diameter, 90 Sheet Capacity, Black, 25 Combs/pack (52323)
- ARMOR WRAP Paper Roll, 30 lb., 36inW. (A30G36200)
- ITS ACADEMIC Flexi Storage Boxes, Assorted Colors, PK4 (23124-4PK)
- GLOBAL INDUSTRIAL #4 Self Seal Bubble Mailers, 9-1/2W x 14-1/2L, Gold, 100PK (412532)
- PARTNERS BRAND Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 2", Kraft, 50/Bundle (MFL17112K)
- PARTNERS BRAND Jumbo Fold-Over Mailers, 30" x 22 1/2" x 1", White, 20/Bundle (M30221)
- PARTNERS BRAND Jumbo Mailers, 28" x 24" x 6", Kraft, 20/Bundle (M28246)
- PARTNERS BRAND DVD Mailers, 7 5/8" x 5 7/16" x 11/16", White, 50/Bundle (MLRDVD)
- PARTNERS BRAND Returnable Poly Mailers, 14" x 17", White, 100/Case (RPM1417)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 3 3/4" x 2 3/4", White, 50/Bundle (MFLRSC)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- Partners Brand Mailing Tubes & Cartons