Shop All Mailer Envelopes
Partners Brand
Clear View Poly Mailers, 10" x 13", Clear/White, 100/Case
Mfr # CV1013100PK
Zoro # G4920828
product price: $57.35
/pk 100, $0.57/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/White
- Width 10"
- Length 13"
- Material 2.5 Mil Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CV1013100PK
- Zoro # G4920828
- UPC # 841436061841
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 10" |
Length | 13" |
Details
Item | Clear View Poly Mailer,10x13",PK100 |
Color | Clear/White |
Material | 2.5 Mil Polyethylene |
Description
Clear View Poly Mailer,10x13 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE Bulletin Board, 96"W x 48" H, Cork, Natural (301AH)
- SAFCO Organizer, Vertical, 5 Sections, Black (3257BL)
- MEAD 6 in. W X 9-1/2 in. L College Ruled Spiral Notebook (06180)
- AVERY Neat-Flo Stamp Pad Inker, 2 Oz, Red (21447EA)
- PARTNERS BRAND Self-Seal Bubble Mailers, #00, 5" x 10", Kraft, 250/Case (B852SS)
- PARTNERS BRAND Vinyl Envelopes, 8 1/2" x 11", Clear, 50/Case (JTH193)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 10" x 4", White, 50/Bundle (MFL14104)
- PARTNERS BRAND Easy-Fold Mailers, 9 1/2" x 6 1/2" x 2", Kraft, 50/Bundle (M9621BFK)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/2" x 12 1/2" x 1" White, 50/Bundle (M12121)
- PARTNERS BRAND Self-Seal Flat Mailers, 12 3/4" x 15", White, 100/Case (RM4SS)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT10)
- Partners Brand Mailer Envelopes