Shop All Plastic Sheets
Partners Brand
Clear Poly Sheeting, 9 x 400 ft., 1 Mil, Clear 400 ft. L x 9 ft. W x
Mfr # CF109C
Zoro # G6599461
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 9 ft.
- Plastic Length 400 ft.
- Plastic Color Clear
- Color Clear
- Width 9 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CF109C
- Zoro # G6599461
- UPC # 841436053204
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 9 ft. |
Plastic Length | 400 ft. |
Width | 9 ft. |
Length | 400 ft. |
Details
Item | Poly Sheeting,9 x 400 ft.,1 Mil,Clear |
Plastic Color | Clear |
Color | Clear |
Description
Poly Sheeting,9 x 400 ft.,1 Mil,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 x 120 In (2FKX2)
- ZORO SELECT Rod Stock, Aluminum, 1/16 in. dia.PK3 (83041)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H.188-36)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/8" Dia. (2XPT9)
- PARTNERS BRAND Clear Poly Sheeting, 3 x 100 ft., 4 Mil, Clear 100 ft. L x 36" W x (CF403C)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 200 ft., 2 Mil, Clear 200 ft. L x 48" W x (CF204C)
- PARTNERS BRAND Clear Poly Sheeting, 8 x 200 ft., 1 Mil, Clear 200 ft. L x 96" W x (CF108C)
- PARTNERS BRAND Clear Poly Sheeting, 12 x 200 ft., 2 Mil, Clear 200 ft. L x 12 ft. W x (CF212C)
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 4 Mil, Clear 100 ft. L x 20 ft. W x (CF420C)
- PARTNERS BRAND Clear Poly Sheeting, 10 x 100 ft., 6 Mil, Clear 100 ft. L x 10 ft. W x (CF610C)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (1ZAN1)
- Partners Brand Plastic Sheets