Shop All Plastic Sheets
Partners Brand
Clear Poly Sheeting, 8 x 200 ft., 1 Mil, Clear 200 ft. L x 96" W x
Mfr # CF108C
Zoro # G6599489
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 96"
- Plastic Length 200 ft.
- Plastic Color Clear
- Color Clear
- Width 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CF108C
- Zoro # G6599489
- UPC # 841436053198
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 96" |
Plastic Length | 200 ft. |
Width | 96" |
Length | 200 ft. |
Details
Item | Poly Sheeting,8 x 200 ft.,1 Mil,Clear |
Plastic Color | Clear |
Color | Clear |
Description
Poly Sheeting,8 x 200 ft.,1 Mil,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 3/4 In, 3 Ft (2HHJ1)
- ZORO SELECT White UHMW Polyethylene Snap On Conveyor Guide Rail 10 ft L (2NJF1)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A (BULK-RS-NHS70-863)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/16 In x1 ft. L (4YNE6)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 100 ft., 4 Mil, Clear 100 ft. L x 48" W x (CF404C)
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 4 Mil, Clear 100 ft. L x 20 ft. W x (CF420C)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 200 ft., 1 Mil, Clear 200 ft. L x 72" W x (CF106C)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 200 ft., 2 Mil, Clear 200 ft. L x 48" W x (CF204C)
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 6 Mil, Clear 100 ft. L x 20 ft. W x (CF620C)
- PARTNERS BRAND Clear Poly Sheeting, 9 x 400 ft., 1 Mil, Clear 400 ft. L x 9 ft. W x (CF109C)
- ZORO SELECT Cast Acrylic Plastic Sheet 60" L x 48" W x 1/8" Thick (BULK-PS-CAC-447)
- Partners Brand Plastic Sheets