Shop All Plastic Sheets
Partners Brand
Clear Poly Sheeting, 6 x 100 ft., 6 Mil, Clear 100 ft. L x 72" W x
Mfr # CF606C
Zoro # G6599531
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 72"
- Plastic Length 100 ft.
- Plastic Color Clear
- Color Clear
- Width 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CF606C
- Zoro # G6599531
- UPC # 841436053365
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 72" |
Plastic Length | 100 ft. |
Width | 72" |
Length | 100 ft. |
Details
Item | Poly Sheeting,6 x 100 ft.,6 Mil,Clear |
Plastic Color | Clear |
Color | Clear |
Description
Poly Sheeting,6 x 100 ft.,6 Mil,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.187" Thick (BULK-PS-PP-575)
- USA INDUSTRIALS White HDPE Plastic Bar 24" L, 1-1/2" W (BULK-PS-PE-128)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 60A (BULK-RS-H60-207)
- ZORO SELECT Felt Sheets (BULK-FS-F7-32)
- PARTNERS BRAND Clear Poly Sheeting, 9 x 400 ft., 1 Mil, Clear 400 ft. L x 9 ft. W x (CF109C)
- PARTNERS BRAND Clear Poly Sheeting, 3 x 100 ft., 4 Mil, Clear 100 ft. L x 36" W x (CF403C)
- PARTNERS BRAND Clear Poly Sheeting, 10 x 100 ft., 6 Mil, Clear 100 ft. L x 10 ft. W x (CF610C)
- PARTNERS BRAND Clear Poly Sheeting, 8 x 200 ft., 1 Mil, Clear 200 ft. L x 96" W x (CF108C)
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 4 Mil, Clear 100 ft. L x 20 ft. W x (CF420C)
- PARTNERS BRAND Clear Poly Sheeting, 12 x 200 ft., 2 Mil, Clear 200 ft. L x 12 ft. W x (CF212C)
- SUN N RAIN PVC PVC panel 72 L x 26 W x (190829)
- Partners Brand Plastic Sheets