Shop All Plastic Sheets
Partners Brand
Clear Poly Sheeting, 40 x 100 ft., 6 Mil, Clear 100 ft. L x 40 ft. W x
Mfr # CF640C
Zoro # G6599577
product price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 40 ft.
- Plastic Length 100 ft.
- Plastic Color Clear
- Color Clear
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CF640C
- Zoro # G6599577
- UPC # 841436053433
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 40 ft. |
Plastic Length | 100 ft. |
Length | 100 ft. |
Width | 40 ft. |
Details
Item | Poly Sheeting,40 x 100 ft.,6 Mil,Clear |
Plastic Color | Clear |
Color | Clear |
Description
Poly Sheeting,40 x 100 ft.,6 Mil,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-3)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/4 x 120 In (2FHL3)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-11)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.236" Thick (BULK-PS-PC-607)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 200 ft., 1 Mil, Clear 200 ft. L x 72" W x (CF106C)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 100 ft., 6 Mil, Clear 100 ft. L x 72" W x (CF606C)
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 6 Mil, Clear 100 ft. L x 20 ft. W x (CF620C)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 100 ft., 4 Mil, Clear 100 ft. L x 48" W x (CF404C)
- PARTNERS BRAND Clear Poly Sheeting, 8 x 200 ft., 1 Mil, Clear 200 ft. L x 96" W x (CF108C)
- PARTNERS BRAND Clear Poly Sheeting, 12 x 200 ft., 2 Mil, Clear 200 ft. L x 12 ft. W x (CF212C)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.188" Thick (BULK-PS-UHMW-904)
- Partners Brand Plastic Sheets