Shop All Pallet Covers & Cushions
Partners Brand
Clear Pallet Cover, 72" W, 54" L
Mfr # PC183
Zoro # G2292628
product price: $489.99
/pk 50, $9.80/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 72"
- Length 54"
- Height 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PC183
- Zoro # G2292628
- UPC # 848109009612
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 72" |
Length | 54" |
Height | 42" |
Details
Item | Pallet Cover |
Color | Clear |
Description
Pallet Covers,72x42x54 In.,3 mil,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slotted Extrusion, 10S, 72 Lx1 In H (1010-72)
- KRUEGER Therma Level Gauge, Tank 47", 2"NPT (H-2-47-S1)
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 5-5/8 in W, 3-5/16 in H, 11 in L, Blue (IDR204BL)
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 5 Ft (19N870)
- PARTNERS BRAND Black Pallet Cover, 48" W, 72" L (PC547)
- PARTNERS BRAND Clear Pallet Cover, 46" W, 72" L (PC134)
- PARTNERS BRAND HoneyComb Pallet Runner, 6" W, 48" L (HC4864R)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L (PC536)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC546)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 87" L (PC180)
- POLAR PLUS Nylon Shell Insulated Pallet Cover, 450g of 19oz. Insulation, 40x48x72" (DON-58)
- Partners Brand Pallet Covers & Cushions