Shop All Pallet Covers & Cushions
Partners Brand
Clear Pallet Cover, 70" W, 62" L
Mfr # PC182
Zoro # G2292643
product price: $554.99
/pk 50, $11.10/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 70"
- Length 62"
- Height 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PC182
- Zoro # G2292643
- UPC # 848109009605
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 70" |
Length | 62" |
Height | 44" |
Details
Item | Pallet Cover |
Color | Clear |
Description
Pallet Covers,70x44x62 In.,3 mil,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST1-3072-AH-PB)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BL (16032A-BL)
- ZORO SELECT 20 in D x 57 in 36 in W (7Y884)
- ECONOCO Melamine Shelf for Round Racks (ROUNDSMAB)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 100" L (PC501)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC164)
- PARTNERS BRAND Clear Pallet Cover, 55" W, 75" L (PC480)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L (PC536)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC546)
- PARTNERS BRAND Clear Pallet Cover, 46" W, 72" L (PC134)
- ZORO SELECT Pallet Paper Sheet, 40 in W, 48 in L, 100 PK (KAS4840)
- Partners Brand Pallet Covers & Cushions